Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Cylindrical drill bit for concrete DIN 8039 - ISO 5468

For detailed information, other images and documents, please select individual articles from the following table.

Cylindrical drill bit for concrete DIN 8039 - ISO 5468

Special drill bit for concrete, made of carbide. Suitable for all lathe and impact machines (also with 10 mm clamping mandrel)

See product details

Available in 2 versions
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
Extremely durable, even in very dense materials


  • Made of hard metal

  • Tungsten tip - titanium with special bevel

  • Resistant to high temperatures, even when subject to extreme stress when drilling hard metal plates


DIN 8039 - ISO 5468



Dry drilling of hard, fired bricks and tiles

Notice

Pay attention to the high contact pressure when drilling.


Cooling time: approx. 20 seconds.


Recommended speed: approx. 600-1,500 rpm.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.